Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Battery, LI 36 Volt/4.0 Ah

Battery, LI 36 Volt/4.0 Ah
BTRYPCK-LIION-36,0V/4,0AH

Art.-no. 0700997821
EAN 4056807594095

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

36 V/DC

Rechargeable battery/battery capacity

4 Ah

Charging time

90 min

Weight of rechargeable battery/battery

1150 g

Suitable chargers

AL 45-Li

Number of rechargeable batteries/batteries

1 PCS

Type description

36V-4.0AH Li-ION

RoHS-compliant

Yes

WEEE (taking back waste electrical and electronic equipment)

06

Number of batteries/battery capacity

1 x 4 Ah

Product weight (per item)

1202.000 g

Suitable machines

Bosch 0590

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information