Battery LI-CV 14.4 V/1.5 Ah
Battery LI-CV 14.4 V/1.5 Ah
BTRYPCK-(LI-CV)-14,4V/1,5AH
MASTER
Register now and access more than 125,000 products
Li-ion technology
Improved performance at a lower weight and no battery memory effect.
Compatible with 14.4 V battery system products currently available on the market.
Datasheets(X)
Nominal voltage | 14.4 V/DC |
Rechargeable battery/battery capacity | 1.5 Ah |
Charging time | 25 min |
Weight of rechargeable battery/battery | 280 g |
Suitable chargers | AL 30-CV-Li |
Type description | LI-CV-14.4V/1.5AH |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 280 g |
Type of rechargeable battery/battery | Li-lon |