Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Battery charger DEFA 12 V, 50 A, 40-600 Ah

Vehicle battery charger DEFA 12V-50A f. sales area
CHRG-BTRY-VEH-12V-50A-F.SHOWROOM

Art.-no. 9501017435
EAN 4099618459733

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fanless multifunction device for battery and on-board power support as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system and for the professional demonstration of vehicle functions in showroom mode

Suitable for all vehicles with 12 V batteries of all types


  • E.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery


Compact, robust battery charger with dirt-resistant aluminium housing



The fanless design enables silent demonstration



Removable cables for easy cable routing through the engine compartment



Revives severely discharged batteries with a residual voltage of >2 V



Maximises the service life and performance of the battery


  • Monitoring-free, fully automatic, seven-stage charging cycle

  • Temperature-dependent adjustment of the charging voltage +/-0.03 V/°C. The maximum temperature-adjusted charging voltage is 15.3 V


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


Constant 50 A power through optimal heat dissipation via the cooling fins



Suitable for outdoor use



Simple operation via three buttons without submenu



LED display

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Showroom and vehicle delivery: trickle charging


Supplies the battery with 13.7 V, up to 50 A and ensures a reliable on-board voltage for demonstrating all vehicle features



Trickle charging for used cars



Workshop


  • Customer service/battery charging for all 12 V batteries

  • In Power Supply mode, the on-board voltage stabilises during flashing/software update/diagnosis with 50 A and 13.7 V

  • Battery replacement: ensures stable voltage for the vehicle electrical system (external power supply) while the battery is removed, in order to prevent loss of stored information


Storage/trickle charging


Battery charging prior to the sale of the battery or for use in the workshop

Frequency

50 Hz

Power supply voltage

13.7 V

Min. charging voltage

2 V

Max. charging voltage

14.7 V

Charging current

50 A

Min./max. rechargeable battery/battery capacity

40-600 Ah

Power rating

800 W

Battery designation

12 V lithium ion battery (LiFePO4)

Charging characteristics

7-step fully automatic charging characteristic

IP protection class

IP 5K3

Cable length

2.5 m

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

5 m

Cable cross section

8.4 mm²

Length x width x height

280 x 175 x 85 mm

Product weight (per item)

4.930 kg

Colour

Black, Red

Spark protection

Yes

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information