Battery charging cabinets with hinged doors
Battery charging hinged door cabinet
WNGDRCAB-WNDW-BTRY-PCK-AS22-RAL3020
Art.-no. 0957355060
EAN 4062856417636
Register now and access more than 125,000 products
- Keep track of all of your devices and monitor their charge states storing machines and batteries centrally
- Lockable hinged doors provide protection against unauthorised access
- Ventilation slots ensure optimal air circulation
- The version with viewing window allows users to view the contents of the cabinet even when the doors are closed
- The unit is CE-compliant. Safety is assured by shelves that are equipped with multiple socket outlets that are separately fused and separately assigned, as well as a cabinet housing, hinged doors and shelves that are separately grounded
- Machines and batteries can be stored in the drawers and on the shelves
- Completely assembled and wired incl. external cable input
- Hinged doors available in different versions and colours, allowing you to design your ideal cabinet
- Please observe the general safety rules for installing the battery charging cabinet (e.g. VdS 3103: 2019-06 (03))
- Only connect as many chargers as there are charging sockets available and the specified connected load must not be exceeded.
Datasheets(X)
For the use of numerous cordless tools by several employees for a variety of different purposes and in different locations.
Type description | AS22 |
Width x depth x height (external dimension) | 1000 x 500 x 1950 mm |
Cabinet colour | Light grey RAL 7035 |
Colour door | Traffic red RAL 3020 |
Number of drawers | 1 PCS |
Load capacity of drawer | 50 kg |
Drawer design | 1 drawer, box height 70 mm/front height 90 mm |
Number of shelves | 3 PCS |
Load capacity of shelf | 50 kg |
Number of doors | 1 |
Door design | Double wing door with viewing window |
Material | Sheet steel |
Surface | Powder-coated |
Number of multiple socket outlets | 3 PCS |
Number of sockets | 18 pieces |
Input voltage | 400 V |
Position power supply | Right |
Approval mark | CE |
| 1) Static/roof load max. 100 kg | |
| 2) 6-way multiple socket outlet AC 250 V 16 A, IP20, (max. connected load 3,680 watts per socket outlet, total max. 11,040 watts) | |
| 3) Drawer full extension, 50 kg max. load. Handle strips with labelling field (paper and plastic strips included in scope of delivery) | |
| 4) CEE extension connector 400 V, 16 A, 50 Hz, 5-pin 2.5 mm², IP44 | |
| 5) Type plate | |
| 6) Automatic housing with 3 circuit breakers ABL B 16S1, AC 230 V 16 A, IP20, tripping characteristic B | |
| 7) Shelf fixed, 60 kg max. load |