Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Beechwood folding rule

Folding rule beech
FLDRUL-WOODEN-WHITE/YELLOW-2M

Art.-no. 071564 57

EAN 4011231744904

Individual price display after login
Beechwood folding rule

Art.-no. 071564 57

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Millimetre graduation on both sides

  • Red decimal numbers

  • 3 mm beech links

  • Environmentally friendly dip coating for unrivalled weather and wear-resistance

  • Tried and tested link connections

  • Concealed rivet with hardened steel spring

  • Rule corresponds to EU accuracy class III
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Beech

Colour

Yellow, White

Max. length measuring range

2 m

Length of link (pivot point)

200 mm

Accuracy class

III

Number of chain links

10 PCS

Length (folded up) x width (folded up) x height

250 x 36 x 16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information