Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Belt Buckle

Belt lock
COUPLING LOCK CARPENTER

Art.-no. M037019999

EAN 4250241967365

Individual price display after login
Belt Buckle

Art.-no. M037019999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Nickel-plated belt buckle with an attractive tradesperson's emblem. Ideal for leather belts with a width of 45 mm.
  • Nickel-plated belt buckle

  • Tradesperson's emblem

  • Fits leather buckles with a width of 45 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Carpenter

Colour

Silver

Material

Nickel alloy

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information