Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Belt clasps for round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets

Belt clasp round eye D 40, oval eye 42x22 mm
PIN-BELT-(A2K)-H30MM

Art.-no. 0880880

EAN 4011231810104

Individual price display after login
Belt clasps for round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets

Art.-no. 0880880

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of stirrup piece (H)

30 mm

Bracket width (B)

26 mm

Length (L)

66 mm

Width (A)

15 mm

Hole distance

51 mm

Diameter of hole

5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information