Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bicycle protection and care

Bicycle frame care
BICYCARE-FRAME-100ML

Art.-no. 5985900044

EAN 4099618140198

Individual price display after login
Bicycle protection and care

Art.-no. 5985900044

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for matt and glossy bicycle frames. Can also be applied to the whole tyre gloss.

The frame polish protects against new dirt due to the lotus effect

Notice

It can take up to 24 hours to restore the matt effect. Do not use on soft rubber parts such as the handlebars.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

To be used on the bicycle frame.

Instructions

After cleaning the bicycle, apply the frame polish to the frame using a clean cloth. Then allow the frame polish to dry.

Contents

100 ml

Smell/fragrance

Characteristic

Colour

White

Density/conditions

0.94 g/cm³ / at 20°C

Shelf life from production

24 Month

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information