Bitumen sealing tape Bitu Roll Plus
SEALTPE-BITU-ROLL-PLUS-300MMX15M
Art.-no. 0875631300
EAN 4046777721058
Register now and access more than 125,000 products
Compliant with DIN 18533-1 1.1/1.2 and DIN 18531-5-8.2.2 and W4 for building waterproofing systems
Suitable for sealing against floor moisture and non-pressing water (capillary water, adhesive water, spray water). Quality tested in accordance with DIN EN 13969.
Fast and safe to apply
- The self-adhesive surface on one side ensures fast and simple application of the strip
- The support material, which is highly resistant to tearing, protects against possible damage
- Application is 50 % faster compared to conventional sealing systems
- Immediately resistant to water and rain
- Can be applied all year round, starting from -5 °C
Greater safety thanks to the protective film
- Fastening without folds prevents the infiltration of capillary water.
- The protective film is pre-cut to 3 cm from the edge and to the centre of the tape to facilitate application (widths of 150 mm or greater)
Product not suitable for waterproofing basements according to
DIN 18195 Part 6 and DIN 18533 1-2.1/2.2 against negative hydrostatic thrusts
Tested as per EN 14967:2006
- Fire rating: Class E
- Waterproofing: passed
- Resistance to collision stresses: airtight, method A: ≤ 200 mm
- Long-lasting resistance to ageing/degradation: passed
- Long-lasting resistance to chemical substances: passed
- Low-temperature flexibility: ≤ -30 °C
The instructions for use are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. Würth products are constantly being improved. We therefore reserve the right to make technical changes and further develop products at any time and without prior notice.
Datasheets(X)
Permanent and reliable sealing according to DIN 18533-1 1.1/1.2 or DIN 18531-5-8.2.2 of foundation footings or buried walls, false ceilings, balconies and terraces subject to medium loads (vehicular traffic, garden beds and continuous, excessive stresses are not permitted) and sealing of connection joints (walls on metal frames, base areas, terrace doors, floor-to-ceiling windows, metal façades, windows). Waterproofing in the basement area between the solid structural elements and wooden constructions or masonry connections according to DIN 18533 W4-E.
The surfaces must be clean, intact and free from dust and grease.
- Pre-treat absorbent and porous surfaces with a primer for mineral and bitumen substrates (art. no. 5991540920)
- Cut to size, peel the protective film from the liner and apply ensuring there are no creases
- To ensure proper adhesion, press the tape onto the surface and smooth with a roller or similar tool
- When the strips are connected, the overlap must be at least 100 mm
- Keep in mind that the watertight membrane has limited resistance to UV rays and its external exposure duration is limited to 8 weeks
Chemical basis | Bitumen |
Backing material | PE film |
Colour | Black |
Length | 15 m |
Width | 300 mm |
Overall thickness | 1.5 mm |
Backing material thickness | 0.1 mm |
Min./max. processing temperature | -5 to 40 °C |
Min./max. temperature resistance | -30 to 70 °C |
Resistance against | Water |
Shelf life from production/conditions | 24 Month / dry, at room temperature |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!