Blind hole DIN 376
Machine screw tap blind hole DIN 376
MATAP-BLIHO-HSCO-DIN376-BLUE-M5
ZEBRA

Register now and access more than 125,000 products
For cutting metric ISO threads DIN 13 to tolerance field 6H
Datasheets(X)
Thread type | Metric thread |
Thread type x nominal diameter | M5 |
Pitch | 0.8 mm |
Length | 70 mm |
Shank diameter | 3.5 mm |
Size of square | 2.7 mm |
DIN | 376 |
Form | C |
Core hole diameter | 4.2 mm |