Blind plug SKINDICHT PS
Blanking plug SKINTIGHT PS
SKINDICHT BLK-M63X1,5 PS LICHTGRAU
Art.-no. 0967922263
EAN 4059608576727
Register now and access more than 125,000 products
Datasheets(X)
Connection thread | M63 x 1.5 |
IP protection class | IP 54 |
Min./max. temperature resistance | -25 to 60 °C |
Colour | Light grey RAL 7035 |
Material | PA - Polyamide |