Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Block assortment 137 pieces

Spacer block assortment 137 pieces
SPCEBLOCK-SORT-160X75-137PCS

Art.-no. 0875605200

EAN 4058794287691

Individual price display after login
Block assortment 137 pieces

Art.-no. 0875605200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The large, universal assembly aids for aligning and laying formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, etc... Handy assortment.
  • Dimensions: 160 x 75 mm

  • Material: Plastic, PP/polypropylene

  • Stackable with non-slip protection

  • Pressure tested up to 8 tonnes (from 5 mm)

For aligning formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, window elements, wood constructions, etc...



Comprising:


30 pcs 2 mm


30 pcs 3 mm


30 pcs 5 mm


20 pcs 7 mm


20 pcs 10 mm


5 pcs 15 mm


2 pcs 20 mm

Notice

The compressive strength is determined by the load-bearing capacity both of the substrate in question and of the block. Not for long-term outdoor use; avoid direct exposure to UV radiation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

137 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information