Blue Economy nitrile glove with safety cuff
Protective glove nitrile economy
PROTGLOV-NTR-ECONOMY-BLUE-SZ10
Art.-no. 0899420001
EAN 4038898691457
Register now and access more than 125,000 products
Medium-weight, cotton jersey lining, dip-coated in nitrile and synthetic latex
Safety cuff made from sail material
Breathable
Thanks to open backs of hands
Good abrasion resistance
Liquid repellent
Datasheets(X)
Medium mechanical resistance for many manual activities, construction work, road building, metal processing, supply and waste disposal
Size | 10 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Colour | Blue |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!