Board trolley
Platform trolley
PLTFORMTRLY-1200X800-1200KG
Art.-no. 0962400361
EAN 4050641997869
Register now and access more than 125,000 products
- Loading surface made of wooden plate (MDF) with beech effect
- Square tube with 7 holes for inserting plugin brackets
- Start roller for easy loading and unloading of plates
Datasheets(X)
Loading surface width | 1200 mm |
Loading-surface depth | 800 mm |
Width | 1340 mm |
Depth | 800 mm |
Load capacity | 1200 kg |
Wheel diameter | 200 mm |
Product weight (per item) | 49000.000 g |
Colour | Gentian blue RAL 5010 |
Material of loading surface | Medium density fibreboard |
Material of wheel | Solid rubber |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!