Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Bottom bracket tool 20 notches

Bottom bracket tool 20-notch
CRNK-BTMBRKTTL-20NOTCH

Art.-no. 5228230120

EAN 4099618053771

Individual price display after login
Bottom bracket tool 20 notches

Art.-no. 5228230120

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For installing and removing bottom brackets with 20 splines, e.g. Shimano Octalink and ISIS

  • Can be used in conjunction with a 1/2 inch ratchet tool, torque wrench, 24 mm socket or wrench

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hardened steel

Drive

1/2 inch

Drive 2

24 mm

Drive type

Internal square

Drive type 2

Outer hexagon

Product weight (per item)

124.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information