Bow handle with through-bore
BOWHNDL-THRGBR-PA-D6,5-L120
Art.-no. 5099380004
EAN 4061975621863
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
RoHS-compliant | Yes |
Diameter (d1) | 6.5 mm |
Diameter 2 (d2) | 14 mm |
Handle length (l1) | 140 mm |
Hole distance (l2) | 120 mm |
Handle width (b1) | 24 mm |
Handle height (h1) | 40 mm |
Interior height (h3) | 29 mm |
Product weight (per item) | 45.900 g |
