Bracket latch, rotating for insect protection
Corner connecting plate up, twistable
CRNCONPLT-F.INSPROT-TWSTABLE-21MM
Register now and access more than 125,000 products
Scope of delivery:
- 2 x A2 bracket latches
Not suitable for FSR with spring-loaded bracket latches.
The offset is worked out as follows:
Folding dimensions in mm (panel frame thickness)
+ visible brush (depending on model)
+ brush channel (depending on model)
= offset (in mm)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For FSR with hook-in assembly
Cranking (a) | 21 mm |
Length 2 (b) | 12 mm |
Length (c) | 10 mm |
Width (d) | 7 mm |