Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Brad nail, type JA

Steel zinc plated type JA
BRADNL-JA-(ZN)-0,8X25

Art.-no. 5091040003

EAN 4058794206500

Individual price display after login
Brad nail, type JA

Art.-no. 5091040003

Individual price display after login
Quantity
PU
x 10000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Round bar adornment, detailed finishing

Nominal diameter (d1)

0.8 mm

Length (l1)

25 mm

Head diameter

1.25 mm

Material

Steel

Surface

Zinc plated

Number per pallet

8000000 PCS

Head type

Compressed head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information