Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Brake pipe nipple, type PF

Brake line nipple, type PF
BRKPIPNPL-E-PIPD4,75-WS13-(1/2IN-20UNF)

Art.-no. 0889511

EAN 4011231818438

Individual price display after login
Brake pipe nipple, type PF

Art.-no. 0889511

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Type PF

Suitable for pipe external diameter

4.75 mm

Thread type

UNF

Nominal diameter (d1)

1/2 in

Internal diameter (d2)

5.00 mm

Width across flats (s)

13 mm

Length (L)

18 mm

DIN flange

E

Material

Steel

Surface

Zinc plated

Material designation

9 SMnPb 28 K

DIN

1651

Suitable for vehicle manufacturer

Peugeot

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information