Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Building marker

Construction marker
CNSTMRK-NEONBLUE-500ML

Art.-no. 0893199104
EAN 4056807546469
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Marking spray with ergonomic spray head for use in the construction and surveying industries

Ergonomic spray head for clean application


  • Protects against accidental leakage

  • Fingers are protected against paint mist and splashes


  • Fine and precise colour line, ideal for writing

  • Excellent adhesion to absorbent, non-absorbent and damp surfaces

  • Weather-resistant and frost-proof, usable and resistant even in damp and cold weather (down to -18 °C).

  • High-quality pigmentation for excellent luminosity and opacity (clearly visible from a long distance)

  • Short drying time

  • High abrasion resistance
Notice

Ergonomic spray head for clean application


  • Protects against accidental leakage

  • Fingers are protected against paint mist and splashes


  • Fine and precise colour line, ideal for writing

  • Excellent adhesion to absorbent, non-absorbent and damp surfaces

  • Weather-resistant and frost-proof, usable and resistant even in damp and cold weather (down to -18 °C).

  • High-quality pigmentation for excellent luminosity and opacity (clearly visible from a long distance)

  • Short drying time

  • High abrasion resistance

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For temporary (up to 2-3 months) marking and labelling of paths and driving routes, road damage as well as the course of pipes and lines in the construction and surveying field. Can be used on tarmac, concrete, wood, stone, glass, metal etc. Good adhesion to absorbent, non-absorbent and slightly damp surfaces.

Instructions

Shake the spray can well upside down before using to ensure good mixing of the colour (the mixing balls should be heard).


360° spray system can be applied to any type of surface, including damp surfaces. We recommend a spraying distance of approx. 10 cm to the surface to be marked for accurate and clear markings.

Contents

500 ml

Colour

Neon blue

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Marking gun For simple and convenient marking for indoor and outdoor use

MRKGUN-F.LNEMRK-PVC-RED

For simple and convenient marking for indoor and outdoor use. Suitable for use with road markers and line markers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information