Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Burn gel

Burn gel
BRNGEL-18PCS

Art.-no. 0899520115

EAN 4099618110023

Individual price display after login
Burn gel

Art.-no. 0899520115

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Cooling and pain-relieving burn gel for administering first aid in the event of minor burns and scalds
  • Gel containing tea tree oil for applying to external burns

  • Cooling and pain-relieving effect

  • Practical and hygienic dispenser box with 18 individual packs

  • Can be used as a supplement to first aid stations as well as for mobile use

  • Suitable for refilling the first aid wall station
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shelf life from production

5 Years

Density conditions

at 20°C

Colour

White

Density

1 kg/m³

Conditions to maintain shelf life from production

at 0°C to 35°C

Chemical basis

Water and ethanol

Contents

5 ml

Smell/fragrance

Mint

Weight of content

3.5 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wound dressing

WOUNDDRES-3PCS

Sterile wound dressing set with integrated compresses for first aid in the event of light and heavy bleeding
x 1 pcs
Wound cleansing wipe

WOUNDCLNWP-20PCS

Wound cleansing wipes for cleaning minor injuries and cuts
x 1 pcs
First aid wall station

1STAID-SET-WALLSTATION

Dust-protected first aid station with extensive supplies for initial treatment of cuts, abrasions, minor burns and eye injuries
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information