Button-head rivet DIN 660, A2 stainless steel
DIN 660 plain A2 stainless steel
RIV-DIN660-A2-3X30
Art.-no. 091900330
EAN 4055374465302
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Sleeve outside diameter (d2) | 2.87 mm |
Length (l1) | 30 mm |
Head diameter (dk) | 5.2 mm |
Head height (k1) | 1.8 mm |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 660 |
