Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Butyl tape

Butyl sealing tape, double-sided
SEALTPE-VEH-BUTYL-19X2M-ROLL-15M

Art.-no. 0894700202
EAN 4011231837842

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly adhesive, double-sided, self-bonding round sealing tape made from butyl rubber for overlapping sealing.

Excellent compatibility with a range of surfaces


Good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen, paint systems, as well as extremely good adhesive properties, enables a number of combinations in sealing systems.



Excellent resistance to UV, weathering and water


For both indoor and outdoor use.



Self-fusing



Compatible with Plexiglas and Macrolon



Solvent-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The self-welding butyl tape has a high adhesive strength, and boasts excellent insulating and moisture-resistant properties. The tape has good compatibility with metals, concrete, masonry, wood, glass, hard PVC, bitumen and painting systems. The very good adhesion properties enable a number of combinations in sealing systems. Ideally suited for connecting seams and bonding vapour barrier films, overlap seals for assembly parts in the automotive and roof area, façade and equipment construction, in the furniture and interior construction industry, in sanitary and electrical installation as well as all similar applications such as involving grommets, sleeves, cable end caps or similar components.

Instructions

The surfaces to be sealed must be dry, capable of bearing load and free from grease and dust. The application temperature should not be below +5°C. Absorbent and porous surfaces should be pretreated with Würth butyl/bitumen primer. In order to obtain good initial adhesion to the substrate, the tape should be pressed against the substrate with a pressure roller and smoothed. Folds and wrinkles are to be avoided. Butyl has a "cold flow" tendency (flow characteristic of the tape). Therefore, the tape should always be fitted with a press-on profile to prevent the seal from slipping as a result of, for example, the weight of snow or backed-up water. Using excessive contact pressure on the profile will nevertheless cause the sealing compound to be "pushed out". Also, never compress the butyl tape to the zero point (use the supplied disc as a spacer)!

Chemical basis

Butyl natural rubber

Colour

Black

Length

15 m

Sealing-tape thickness

2 mm

Width

19 mm

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 100 °C

Shelf life from production/conditions

Unlimited / dry, lying, dust-free storage area, 20°C and 50% relative humidity

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information