Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

CEE coupling 250 V/6 H

CEE connector 250 V, 6 H
CUPL-CEE-BLUE-3PIN-32A-250V-IP44

Art.-no. 0969705332

EAN 4038898091578

Individual price display after login
CEE coupling 250 V/6 H

Art.-no. 0969705332

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Screw connection with integrated tension relief, seal and cable kink protector

Housing lock with bayonet catch

In accordance with IEC 60309, EN 60309 and VDE 0623

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Number of electrical poles

3 PCS

Nominal current

32 A

Nominal voltage

250 V/AC

Min./max. cable diameter

12-20 mm

Colour

Blue

IP protection class

IP 44

Locking mechanism type

Bayonet coupling

Material of housing

PA - Polyamide

Material of contacts

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information