CEE plug 250 V, 6 H
CEE plug 250 V, 6 H
PLG-CEE-BLUE-3PIN-16A-250V-IP44
Art.-no. 0969700316
EAN 4038898090694
Register now and access more than 125,000 products
Housing lock with bayonet catch
In accordance with IEC 60309, EN 60309 and VDE 0623
Datasheets(X)
For indoor and outdoor use
Number of electrical poles | 3 PCS |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
Min./max. cable diameter | 6-15 mm |
Colour | Blue |
IP protection class | IP 44 |
Locking mechanism type | Bayonet coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass |