Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

CLIP-O-FLEX® roller container

Roller cabinet 1 door
ROLCONTNR-778X474X405-RGHT-STOP-RAL-INDV

Art.-no. 0960072107
EAN 4058794147049

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Three CLIP-O-FLEX® hook-in rails mounted on the left, right and rear. Interior with convenient
pull-out system for CLIP-O-FLEX ® trays, 6 trays 345 x 260 x 30 mm with hook-in profile 0/40/80°
  • Total dimensions (WxHxD) 474 x 778 x 405 mm (without sliding handle)

  • Powder-coated

  • Robustly welded sheet steel construction with painted 30 mm thick multiplex workbench top panel at the top of the housing

  • Running gear with 2 fixed castors and 2 castors 100 mm in diameter including 1 castor with stopper

  • Central lock with cylinder lock incl. 2 keys

  • Equipped with one door 540 mm tall

  • Door hinge either on left or right

  • Door height 540 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

405 mm

Width

474 mm

Height

778 mm

Material

Sheet steel

Surface

Powder-coated

Door position

Right

Colour

Jet black RAL 9005

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information