Cabinet corner
Cabinet corner
CABCRN-ST-(ZN)-36X36MM
Art.-no. 0688401986
EAN 4048539630356
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used on steel, aluminium or wood surfaces.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length | 36 mm |
Width | 36 mm |
Height | 36 mm |
Material thickness | 0.9 mm |
