Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Cable clamp, plastic

CBLCLMP-PA-NATURAL-6,4MM/D4,4MM

Art.-no. 0592997003

EAN 4065746035637

Individual price display after login
Cable clamp, plastic

Art.-no. 0592997003

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Clamp open
  • Slightly open shape facilitates installation

  • Ideal for holding cables, hoses and pipes

  • Screw fastening

  • Rounded edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Natural

Grip range (Ø)

6.4 mm

Width (b)

9.5 mm

Length (l)

20.6 mm

Material thickness (s)

1.4 mm

Diameter of hole (d)

4.4 mm

Distance between centre of hole and centre of clamp (e)

10.5 mm

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information