Cable gland PA, long thread
Cable gland, metric, PA, long thread
CBLGLND-RAL9005-M12X1,5/L-WS15-(3-6MM)
Register now and access more than 125,000 products
Datasheets(X)
Colour | Jet black RAL 9005 |
Connection thread | M12 x 1.5 |
Min./max. cable diameter | 3-6 mm |
Thread length (metric thread) | 15 mm |
Width across flats (SW) | 15 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |