Cable gland PA with reduced sealing insert
Cable gland red. sealing insert PA PG
CABLE GLAND PG 09 2-6
Art.-no. 096781 309
EAN 4054458331526
Register now and access more than 125,000 products
Datasheets(X)
Colour | Silver grey RAL 7001 |
Connection thread (conduit thread) | PG 9 |
Min./max. cable diameter | 2-6 mm |
Width across flats | 19 mm |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Min. cable diameter | 2 mm |
Max. cable diameter | 6 mm |