Cable grommet PVC
Cable sleeve, double flanged PVC
CBLSLEV-PVC-BK-18X22X27X4MM
Art.-no. 0561662093
EAN 4056807216522
Register now and access more than 125,000 products
- Plasticised PVC
- Heat-resistant up to +90°C for short periods, up to +70°C for longer periods
- Cold-resistant down to -25°C
- Resistant to: Water, ozone, weather, diluted acids, bases and salts
- Very good resistance to ageing
- Some resistance to: Aromatics, ketones, mineral oil, petrol, esters (swelling)
- Very good electrical insulation properties
- Dimension-accurate
Datasheets(X)
![]() | |
Internal diameter (d) | 18 mm |
Bore hole (D1) | 22 mm |
Outer diameter (D) | 27 mm |
Installation thickness (h1) | 4 mm |
Height (H) | 10 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ultraviolet resistance | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -30 to 70 °C |
