Cable grommet TPE
Cable sleeve, double flanged TPE
CBLSLEV-TPE-BK-10X18X22X4MM
Register now and access more than 125,000 products
- TPE – thermoplastic elastomer
- Soft (Shore hardness A 60)
- Highly elastic
- Heat-resistant up to 125°C
- Cold-resistant down to -50°C
- Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents
- Some resistance to aromatics, ketones, mineral oil, petrol
- Very good resistance to ageing
- Well electrically insulated
- Halogen-free
- RoHS-compliant
- TPE has the classification UL94-HB (slow burning) and fulfils the requirements of the automotive standard FMVSS 302 with regard to burning speed
Datasheets(X)
Internal diameter (d) | 10 mm |
Drill hole (D1) | 18 mm |
Outer diameter (D) | 22 mm |
Installation thickness (h1) | 4 mm |
Height (H) | 9 mm |
Colour | Black |
Material | Thermoplastic elastomer |
Ultraviolet resistance | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -50 to 125 °C |