Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable knife

Cable knife 2 pcs.
CBLKNFE-2BLDE-4107

Art.-no. 069594107
EAN 4011231606844

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Folding cable knife with wooden grip handle as well as round and triangular scraper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 mm

Cutting edge length

64 mm

Length (folded together)

90 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information