Cable tie KBL 2 made of polyamide with natural plastic tongue
CBLTIE-PLA-UL-IEC 62275-NAT-3,6X300MM
Art.-no. 0502000010
EAN 4062856121120
Register now and access more than 125,000 products
- Quick, simple and efficient installation thanks to the slightly angled, pointed tie end and the one-piece wedge closure
- High industrial quality for a long, reliable service life for indoor use
- Easy to use thanks to the threading guide
- A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing
- The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways
- Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading.
- Can be used for applications with wide temperature ranges
- Silicone- and halogen-free and RoHS-compliant
- Suitable for installation with or without tools
Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging
Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)
Datasheets(X)
Ideal industrial cable ties for applications including mechanical engineering, switch cabinet manufacturing, vehicle construction, workshops, maintenance, manufacturing industries, construction industry, vehicle workshops, transportation/logistics, lift construction
Material | PA 6.6 V-2 - Polyamide |
Colour | Natural |
Width | 3.6 mm |
Length | 300 mm |
Min./max. bundle diameter | 2-76 mm |
Min./max. temperature resistance | -40 to +85 °C |
Min./max. processing temperature | -20 to +85 °C |
Min. tensile force | 178 N |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | With threading aid |
Flammability | Self-extinguishing in accordance with UL94 V2 |