Cable tie PLT PA
CBLTIE-LASHING-BLCK-12,7X511MM
Art.-no. 0502992002
EAN 4056807441856
Register now and access more than 125,000 products
- Higher resistance against ultraviolet radiation – for indoor and outdoor applications
- Usually used for heavy-duty applications
- Can be used with CLIP 0502992014
- UV and weather-resistant
Datasheets(X)
Width of band (B) | 12.7 mm |
Width | 12.7 mm |
Length (L) | 511 mm |
Min./max. bundle diameter (Ø) | 12.7-127 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 1112 N |