Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable tie assortment, metal 800 pieces

Cable tie assortment metal
STOCK-CBLTIE-(MET I)-800PCS

Art.-no. 050205023

EAN 4011231433648

Individual price display after login
Cable tie assortment, metal 800 pieces

Art.-no. 050205023

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Various attachment options


  • Suitable for ORSY adapter

  • Suitable for wall assembly


Clear storage


Labelled compartments separated by level for all dimensions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable tie assortment, metal 800 pieces including:
1 x
Cable tie holder, empty

STOCK-CBLTIE-EMPTY

Description: Also suitable for wall mounting
Quantity: 1 x
200 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-NAT-2,5X100MM

Description:
2.5 mm 100 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 200 x
200 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-NAT-3,6X200MM

Description:
3.6 mm 200 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 200 x
200 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-NAT-4,8X280MM

Description:
4.8 mm 280 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 200 x
200 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-NAT-7,8X360MM

Description:
7.8 mm 360 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 200 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information