Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)

DIN 404 steel 5.8 zinc plated
SCR-SLCAPSTAN-DIN404-5.8-(A2K)-M5X10

Art.-no. 510302510

EAN 4046777668384

Individual price display after login
Capstan screws with slot DIN 404, steel 5.8, zinc plated, blue passivated (A2K)

Art.-no. 510302510

Individual price display after login
Quantity
PU
x 100 pcs
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
Thread type x nominal diameter

M5

Length

10 mm

Head diameter

8.5 mm

Head height

6.5 mm

Standards

DIN 404

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Cheese head

Head details

Cross hole

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information