Car rear windscreen wiper
Car rear windscreen wiper
WSCRNWPR-CAR-REAR-(TYPE-A)-H333-330MM
Art.-no. 0848093333
EAN 4053479735825
Register now and access more than 125,000 products
Quick and easy changes
Thanks to pre-assembled adapter and straightforward connections
Long service life
Thanks to low-wear wiping edge
Excellent visibility, even in extreme weather conditions
Smooth-running coating
Type A
- Uniform application pressure over every point of the wiping area, avoiding areas of heavier wear
- Pre-assembled adapter in line with vehicle-specific fittings, for easy assembly
Type D
- Design corresponds to the look of the original equipment
- Straightforward and secure assembly on the vehicle thanks to wiper blade-integrated interface
Type K
- Proven technology from front wiper blades
- Straightforward and secure fitting thanks to pre-assembled adapters
Datasheets(X)
Type description | Type A: Aerotwin wiper blade (EX333) |
Length | 330 mm |
Length in inches | 13 in |