Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cartridge box

Carry box empty for cartridges
CARYBOX-F.CART-BLACK-12FOLD

Art.-no. 0955903684

EAN 4061975686732

Individual price display after login
Cartridge box

Art.-no. 0955903684

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Facilitates transport and storage of up to 12 adhesive and sealant cartridges
  • Produced from recycled material

  • Ergonomic and easy to carry

  • Stackable

  • Very robust, shock and impact resistant

  • Water resistant
Notice

The cartridge box is empty.

Application area

Easy to Carry

Stackable

Stong

Water resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for transport and safe and clean storage of cartridges in the workshop, on construction sites and in transport vehicles. The practical carrier made of robust plastic recycled material allows you to carry 12 cartridges with one hand.

Material

HDPE - High density polyethylene

Colour

Black

Width x depth x height

300 x 200 x 255 mm

Number of cartridges

12 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information