Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cartridge gun 24:1

Manual caulking gun for cartridges 24:1
MANCLKGGUN-CART-24:1-(UPTO-310ML)

Art.-no. 089131010

EAN 4062856252169

Individual price display after login
Cartridge gun 24:1

Art.-no. 089131010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust and semi-open manual cartridge application gun for highly viscous adhesives and sealants
  • Transmission ratio 24:1

  • Semi-open ring allows easy insertion of the cartridge with nozzle

  • Immediate power transmission to the push rod possible

  • Easy to clean
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications with 290 ml to 310 ml cartridges

Design

High-quality

Material

Metal

Colour

Black, Grey, similar to RAL 7042

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information