Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Case For angle grinders up to dia. 230

Empty case for angle grinder with D 180/230 mm
CASE-EMPTY-WS180/230

Art.-no. 0955702496

EAN 4024835821865

Individual price display after login
Case For angle grinders up to dia. 230

Art.-no. 0955702496

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For angle grinder with disc diameter of 180 mm and 230 mm
  • Machine can be accommodated with disc and additional handle.

  • Holder for operating manual, face wrench and grinding discs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

800 mm

Width

370 mm

Height

180 mm

Material

Metal

Product weight (per item)

6240.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information