Case ORSY® 200
Case ORSY 200 H112mm case insert/partition element
CASEINRT-PRTIONELMNT
ORSY200
Register now and access more than 125,000 products
Case height 112 mm
Compartment divided using partition elements and tray inserts
Partitions inserted at 25-mm increments
High impact strength, extremely sturdy and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Divide in such a way that lighter parts can be stored in the lid section.
Datasheets(X)
Width | 470 mm |
Depth | 330 mm |
Height | 112 mm |
Number of compartments | 18 PCS |
Material | ABS |
Colour | Black |
Compartment width | 100 mm |
Compartment depth | 80 mm |
Compartment height | 45 mm |

PRTIONELMNT-0955252/253-SHORT
ORSY200
PRTIONELMNT-0955252/253-LONG
ORSY200
FLSEFLR-(ORSY200-CASE)
ORSY200
CASEINRT-56/56-12COMT
ORSY200Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!