Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Case for technical assistance

Tool case, technical assistance, PP/aluminium
TLCASE-PP-480X408X220MM

Art.-no. 071593 073

EAN 4045989317691

Individual price display after login
Case for technical assistance

Art.-no. 071593 073

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Aluminium trim

  • Document compartment

  • Two tool holder panels with elastic

  • Reinforced bottom tray with robust

  • removable dividers

  • Two removable small component boxes

  • Two metal locks with key

  • Three metal zips

  • Handle in robust polypropylene with soft rubber grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (C)

220 mm

Width (A)

480 mm

Depth (B)

408 mm

Material

Aluminium / polypropylene

Product weight (per item)

4600.000 g

Load capacity

15 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information