Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Castellated nut DIN 935, steel 10, plain

DIN 935 plain steel 10
NUT-CASTLE-DIN935-10-B-WS46-M30

Art.-no. 03452 30

EAN 4054458267153

Individual price display after login
Castellated nut DIN 935, steel 10, plain

Art.-no. 03452 30

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 935

Material

Steel

Property class

10

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M30

Height (h1)

33 mm

External drive (s1)

WS46

Design

With crown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information