Castellated nut, low profile DIN 979, steel 05, plain
DIN 979 plain steel 05
NUT-CASTLE-DIN979-05-WS65-M42
Art.-no. 03459 42
EAN 4056808832806
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M42 |
Height (h1) | 33 mm |
External drive (s1) | WS65 |
Width across corners (e) | 71.3 mm |
Ward of key bit (m1) | 15.8 mm |
