Castellated nut, low profile DIN 979, steel 05, zinc-plated, blue passivated (A2K)
DIN 979 steel 05 zinc plated
NUT-CASTLE-DIN979-05-WS19-(A2K)-M12
Art.-no. 034599 12
EAN 4045727351727
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 979 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 10 mm |
External drive (s1) | WS19 |
Width across corners (e) | 20.03 mm |
Pitch | 1.75 mm |
Ward of key bit (m1) | 4.56 mm |
