Castellated nut with fine thread DIN 935, steel 8, plain
DIN 935 steel 8, plain, fine thread
NUT-CASTLE-DIN935-8-B-WS46-M30X1,5
Art.-no. 03450 303
EAN 4038898671749
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 1.5 |
Height (h1) | 33 mm |
External drive (s1) | WS46 |
Material | Steel |
Property class | 8 |
Surface | Plain |
DIN | 935 |
Width across corners (e) | 50.85 mm |
Ward of key bit (m1) | 18.2 mm |
Pitch | 1.5 mm |
