Ceiling hook, slightly curved with metric thread, zinc-plated steel, blue passivated (A2K)
CEILHOK-BT-LIGHT-(A2K)-M8-80X22
Art.-no. 5067004062
EAN 4099618517044
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 8 mm |
Length (l1) | 80 mm |
Thread length (lg) (lg) | 40 mm |
Shank diameter | 7.0 mm |
Width of mouth (w) | 18 mm |
Max. load-carrying capacity | 40 kg |
