Ceiling hooks, strongly curved
Steel zinc plated wood screw thread heavily bent
CEILHOK-BT-STRONG-WO-(A2K)-D8,9-120X22
Art.-no. 5067004021
EAN 4061975693464
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 8.9 mm |
Length (l1) | 120 mm |
Thread length (lg) (lg) | 45 mm |
Shank diameter | 8.9 mm |
Width of mouth (w) | 22 mm |
Max. load-carrying capacity | 125 kg |
