Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ceiling paint brush

ZEBRA ceiling brush
CEILBRSH-CHS-MIX-BRSTL95MM-180X80MM

Art.-no. 069363595

EAN 4050382709097

Individual price display after login
Ceiling paint brush

Art.-no. 069363595

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum quality brush retains shape and is supple thanks to particularly fine fibre tips

Non-swelling in water


  • By using specially developed synthetic bristles, the brush does not swell


Secure storage


  • Handy bucket hook allows brush to be easily attached to the edge of the bucket so it can drip


Comfortable to use


  • The raw, fine-grained beech handle feels comfortable when held


High surface performance


  • Thanks to the particularly strong polyester bristles of the highest quality, a larger area can be painted more quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for painting and repair work on large areas, especially for repairing plaster and applying paint and primers

Length

180 mm

Width

80 mm

Length of bristles

95 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information